Shop All Circuit Breaker & Panelboard Accessories
Eaton
Cover, 225A, 120/240V
Mfr # CHPX6LF
Zoro # G3632372
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CH Breakers
- Voltage 120/240V
- Amps 225A
- Recommended Enclosure NEMA 1
- Bus Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHPX6LF
- Zoro # G3632372
- UPC # 786689162412
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 1 in |
Depth | 1 in |
Height | 35.12 in |
Width | 15.31 in |
Length (Straight Wireway) | 1 in |
Details
Item | Cover |
For Use With | CH Breakers |
Voltage | 120/240V |
Amps | 225A |
Recommended Enclosure | NEMA 1 |
Bus Material | Aluminum |
Phase | Three-phase |
Number of Spaces | 32 |
NEMA Rating | 1 |
Color | Sandalwood |
Material | Aluminum |
Mounting Style | Flush |
Features | Flush-mountapplications |
Description
Cover, Amps 225 A, Number of Spaces 32, Mounting Style Flush, For Use With CH Breakers, NEMA Rating 1, Length 1 in, Width 15.31 in, Depth 1 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300HI)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22966601)
- MERSEN Fuse, GSA Series, Time Delay, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA8)
- IFM Cylindrical Proximity Sensor, 12mmD, 45mmL (IFS200)
- EATON Circuit Breaker, 30A, 120/240V, 1 Poles (CHF130)
- EATON Meter Socket/Ld Ctr 200A (MBE48B200BTS)
- EATON Auxiliary Contact, 2A, 250V AC (FAZ-XHIN11)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (CHFPP)
- EATON 21-Terminal Ground Bar for Type CH and Type BR Panels (GBK2120)
- EATON Circuit Breaker Accessory, Frame Size 1 (PDG1XHMDS)
- GE Lug Kit, 125A, 120/240V AC (TNLK250)
- Eaton Circuit Breaker & Panelboard Accessories