Shop All Counters
This Product is Discontinued
Eaton
Counter, Mechanical, AntiClockwise Roation (Discontinued)
Mfr # 5-D-6-1-AC
Zoro # G3349857
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display Black Digits, White Background
- Input Type Rotary Shaft, Counter Clockwise, Front and Rear, Worm Drive
- Number of Digits 5
- Height 2 in
- Mounting Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 2 in |
Depth | 2.0 in |
Width | 3.69 in |
Details
Item | Mechanical Counter |
Display | Black Digits, White Background |
Input Type | Rotary Shaft, Counter Clockwise, Front and Rear, Worm Drive |
Number of Digits | 5 |
Mounting | Base |
Max. Counts per Second | 13 |
Reset Type | Wing Nut |
Color | Black |
Special Features | Speed up to 1500 CPM in 1:1 Ratio |
Description
Mechanical Counter, Input Type Rotary Shaft, Counter Clockwise, Front and Rear, Worm Drive, Number of Digits 5, Mounting Base, Max. Counts per Second 13, Height 2 in, Depth 2.0 in, Width 3.69 in, Display Black Digits, White Background, Reset Type Wing Nut, Special Features Speed up to 1500 CPM in 1:1 Ratio, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.