Shop All Counters
This Product is Discontinued
Eaton
Counter, Mechanical, AnitClockwise Roation (Discontinued)
Mfr # 5-D-7-1-R-AC
Zoro # G2096026
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display Black Digits, White Background
- Input Type Rotary Shaft, Counter Clockwise, Right Hand, Spur Drive
- Number of Digits 5
- Mounting Base
- Height 1.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.72 in |
Depth | 1.62 in |
Width | 3.8 in |
Product Width | 12 in |
Product Length/Depth | 13 in |
Product Height | 5 in |
Details
Item | Mechanical Counter |
Display | Black Digits, White Background |
Input Type | Rotary Shaft, Counter Clockwise, Right Hand, Spur Drive |
Number of Digits | 5 |
Mounting | Base |
Max. Counts per Second | 13 |
Reset Type | Wing Nut |
Color | Black |
Special Features | Speed up to 800 CPM in 1:1 Ratio |
Texture | Matte |
Rocker color | Black |
Icon location | B |
Legend color | None, lens hole |
Type | Two-face, snap-in lens |
Description
Mechanical Counter, Input Type Rotary Shaft, Counter Clockwise, Right Hand, Spur Drive, Number of Digits 5, Mounting Base, Max. Counts per Second 13, Height 1.72 in, Depth 1.62 in, Width 3.8 in, Display Black Digits, White Background, Reset Type Wing Nut, Special Features Speed up to 800 CPM in 1:1 Ratio, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.