Shop All Counters
Eaton
Counter, Electric, Single Channel, 10-30VDC
Mfr # E5-024-E0402
Zoro # G2075832
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Compact LED
- Input Signal NPN, PNP
- Number of Digits 6
- Mounting Panel
- Max. Counts per Second 20,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1.89 in |
Depth | 2.32 in |
Width | 0.94 in |
Length (Straight Wireway) | 1.89 in |
Dimensions (L x W x D) | 1.89 in x 0.94 in x 2.32 in |
Product Width | 12 in |
Product Length/Depth | 13 in |
Product Height | 5 in |
Description
Counter, Electrical, Single Channel, Number of Digits 6, Red LED Display, Counts per Second 20000, Input Voltage 10-30VDC, Flush Mounting, Length 1.89 In, Depth 1.89 In, Width 2.58 In, Power Rating 1.2 Max VA, Front Panel Push Button or Remote Reset Type, Special Features Count Up and Down, Locking Reset Key and Zero Blanking, Standards cURus/ CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-200-0-4)
- BOX ENCLOSURES Polycarbonate Enclosure, 6-1/2 in H, 3.36 in D, NEMA 4X (BEN-60PCBK)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 300 to 3000 psi, Standard Action (B424BXCYLM3000)
- EATON Totalizer, LCD, 8 Digits, 12kHzPNP/30Hz NPN (E5-024-C0400)
- EATON Counter, 2Presets, 90-260VAC, 55kHz, 6 Digit (E5-648-C2421)
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- EATON Counter, Electric, LCD, 8 Digits (E5-024-C0410)
- EATON Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC (E5-024-C0408)
- BAKER INSTRUMENTS B1300 Ratchet Counter (B1300)
- ENM Counter, 6 Digit, Base Mount, 115VAC (E6B62GN)
- Eaton Counters