Shop All Counters
Eaton
Counter, Electric, Multifuction, 10-30VDC
Mfr # E5-424-E0402
Zoro # G0736601
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Compact LED
- Input Signal NPN, PNP
- Number of Digits 6
- Mounting Panel
- Max. Counts per Second 20,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1.89 in |
Depth | 2.32 in |
Width | 0.94 in |
Length (Straight Wireway) | 1.89 in |
Dimensions (L x W x D) | 1.89 in x 0.94 in x 2.32 in |
Product Width | 12 in |
Product Length/Depth | 13 in |
Product Height | 5 in |
Description
Counter, Electrical, Multifunction, Number of Digits 6, Red LED Display, Counts per Second 20000, Input Voltage 10-30VDC, Flush Mounting, Length 1.89 In, Depth 1.89 In, Width 2.58 In, Power Rating 1.2 Max VA, Prescaling Range 0.0001-99.9999, Front Panel Push Button or Remote Reset Type, Special Features Count Up and Down, Locking Reset Key and Zero Blanking, Standards cURus/ CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 50ft (30-VG-3000B-G3)
- SIEMENS Replacement Coil, 120V AC (75D70646AF)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. BK (R30BLK-1000)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (8536SCO3V08H30)
- EATON Counter, Electric, Single Channel, 10-30VDC (E5-024-E0402)
- EATON Counter, Electric, LCD, 8 Digits (E5-024-C0410)
- EATON Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC (E5-024-C0408)
- EATON Totalizer, LCD, 8 Digits, 12kHzPNP/30Hz NPN (E5-024-C0400)
- EATON Counter, 2Presets, 90-260VAC, 55kHz, 6 Digit (E5-648-C2421)
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- DAYTON Counter, 6 Digit, Base Mount, 24VAC, Depth: 2.42 in (1A789)
- Eaton Counters