Shop All Counters
Eaton
Counter, Electric, LED, 6 Digital, 90-260VAC
Mfr # E5-496-E0401
Zoro # G0250966
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LED
- Input Signal NPN, PNP
- Number of Digits 6
- Mounting Panel
- Output Rating 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3.78 in |
Depth | 3.25 in |
Width | 1.89 in |
Length (Straight Wireway) | 3.78 in |
Dimensions (L x W x D) | 3.78 in x 1.89 in x 3.25 in |
Product Width | 12 in |
Product Length/Depth | 13 in |
Product Height | 5 in |
Description
Counter, Electrical, Number of Digits 6, Red LED Display, Counts per Second 60000, Input Voltage 90-260VAC, Output Rating 24VDC, Flush Mounting, Length 3.78 In, Depth 1.89 In, Width 3.51 In, Power Rating 6 VA, Prescaling Range 0.0001-99.9999, Front Panel Push Button or Remote Reset Type, Special Features Count Up and Down and Locking Reset Key, Standards cURus/ CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 3/4" Hub Size, Steel (SSC075)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710AR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J25)
- BEP MARINE Fuse Holder, 35 to 750A Amp Range, 50V DC Volt Rating, Stud, Fast Acting Fuse Fuse Type (778-ANL2S)
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- EATON Totalizer, LCD, 8 Digits, 12kHzPNP/30Hz NPN (E5-024-C0400)
- EATON Counter, Electric, Single Channel, 10-30VDC (E5-024-E0402)
- EATON Counter, 2Presets, 90-260VAC, 55kHz, 6 Digit (E5-648-C2421)
- EATON Counter, Electric, LCD, 8 Digits (E5-024-C0410)
- EATON Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC (E5-024-C0408)
- SP RICHARDS Sparco 4-Digit Desktop Tally Counter with Base (SPR24200)
- Eaton Counters