Shop All Counters
Eaton
Counter, Electric, LCD, 8 Digits
Mfr # E5-024-C0410
Zoro # G1540201
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 8-Digit LCD
- Input Signal NPN
- Number of Digits 8
- Mounting Panel
- Max. Counts per Second 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1.89 in |
Depth | 1.88 in |
Width | 0.94 in |
Length (Straight Wireway) | 1.89 in |
Dimensions (L x W x D) | 1.89 in x 0.94 in x 1.88 in |
Product Width | 12 in |
Product Length/Depth | 13 in |
Product Height | 5 in |
Description
Counter, Electrical, Number of Digits 8, LCD Display, Counts per Second 12000, Input Voltage Internal Battery, Flush Mounting, Length 1.89 In, Depth 1.88 In, Width 0.94 In, Min On/Off Pulse 16 mSec, Front Panel Push Button or Remote Reset Type, Special Features Count Up and Down, Locking Reset Key, Filter Function for Bounce-Free Counting with Mechanical Contacts, Standards cURus/ CE
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 25 ft. (2154)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 25 ft. BK (3045300361)
- EATON Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC (E5-024-C0408)
- EATON Counter, Electric, Single Channel, 10-30VDC (E5-024-E0402)
- EATON Totalizer, LCD, 8 Digits, 12kHzPNP/30Hz NPN (E5-024-C0400)
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- EATON Counter, 2Presets, 90-260VAC, 55kHz, 6 Digit (E5-648-C2421)
- TRUMETER RV1-4916 W/16in. LEAD WIRES Electromechanical Counter (RV1-4916E)
- TRUMETER Model 46, Mechanical Stroke Counter (1-4635)
- Eaton Counters