Shop All Counters
Eaton
Counter, 2Presets, 90-260VAC, 55kHz, 6 Digit
Mfr # E5-648-C2421
Zoro # G3696323
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 2-Preset LCD
- Input Signal NPN, PNP
- Number of Digits 6
- Mounting Panel
- Output Rating 3A @ 110V DC, 3A @ 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1.89 in |
Depth | 3.58 in |
Width | 1.89 in |
Length (Straight Wireway) | 1.89 in |
Dimensions (L x W x D) | 1.89 in x 1.89 in x 3.58 in |
Product Height | 3 in |
Product Length/Depth | 3.5 in |
Product Width | 6 in |
Description
Counter, Input Signal NPN, PNP, Number of Digits 6, Mounting Panel, Counts per Second 55,000, Length 1.89 In., Depth 3.58 In., Width 1.89 In., Display 2-Preset LCD, Counts 2, Input Voltage 90 to 260VAC, Output Rating 3A @ 250VAC, 3A @ 110VDC, Relay 2, Series E5, Scaler Yes, Preset 2, Min. On/Off Pulse 10ms, Power Rating 8VA, Prescaling Range 0-0001-99.999, Reset Type Front/Rear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Plastic Bushing, 25PK (PB150)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93155)
- KILLARK Conduit Body Cover, 2 in. (670)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Wire Size: 12 AWG (13058355)
- EATON Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC (E5-024-C0408)
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- EATON Counter, Electric, LCD, 8 Digits (E5-024-C0410)
- EATON Totalizer, LCD, 8 Digits, 12kHzPNP/30Hz NPN (E5-024-C0400)
- EATON Counter, Electric, Single Channel, 10-30VDC (E5-024-E0402)
- ENM Electronic Counter, 6 Digits, LCD (C44B65B)
- OMRON Count Totalizer (H7EC-N-B)
- Eaton Counters