Shop All Potentiometers
Eaton
Corrosion Resistant Potentiometer, 2W, 4mA
Mfr # M22-R4K7-RH
Zoro # G6194291
original price:
$157.39
14% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2 W
- Ohms 4,700
- Max. Voltage 240V AC
- Max. Amps 8 mA
- NEMA Rating 13, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-R4K7-RH
- Zoro # G6194291
- UPC # 786685276809
- Country of Origin Germany
- Category Potentiometers
Dimensions
Size | 22 mm |
Product Height | 1.15 in |
Product Length/Depth | 1.17 in |
Product Width | 1.17 in |
Overall Width | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2 in |
Overall Height | 2 in |
Description
Potentiometer, Watts 2 W, Ohms 4,700, Max. Voltage 240V AC, Max. Amps 8 mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 13, 4X, 22 mm Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCI Caddy Cord H Frame W/Hndle Blk (2803)
- NVENT HOFFMAN Universal U-Connector, fits 2.50x2.50, Gray, Steel (F22GUC)
- HARTING Han Dd 72 Pos. F Insert Crimp (09160723111)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.80A, 250V AC, 35kA at 250V AC, 5 PK (MDA-8/10-R)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R470K)
- Eaton Potentiometers