Shop All Potentiometers
Eaton
Corrosion Resistant Potentiometer, 2W, 4mA
Mfr # M22-R470K
Zoro # G6118524
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2 W
- Ohms 470,000
- Max. Voltage 240V AC
- Max. Amps 8 mA
- NEMA Rating 13, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-R470K
- Zoro # G6118524
- UPC # 786685899794
- Country of Origin Germany
- Category Potentiometers
Dimensions
Size | 22 mm |
Product Width | 1.17 in |
Product Length/Depth | 1.17 in |
Product Height | 1.15 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.15 in |
Overall Depth | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.17 in |
Description
Potentiometer, Watts 2 W, Ohms 470,000, Max. Voltage 240V AC, Max. Amps 8 mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 13, 4X, 22 mm Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-30P WT (HBL2615)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Hinged (N1C161606WW)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (SNAP2172RTRA)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K1L1GH13)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- Eaton Switches