Shop All Potentiometers
Eaton
Corrosion Resistant Potentiometer, 2W, 4mA
Mfr # M22-R1K
Zoro # G6071764
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2 W
- Ohms 1,000
- Max. Voltage 240V AC
- Max. Amps 8 mA
- NEMA Rating 13, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-R1K
- Zoro # G6071764
- UPC # 786685899749
- Country of Origin Germany
- Category Potentiometers
Dimensions
Size | 22 mm |
Product Width | 1.17 in |
Product Length/Depth | 1.17 in |
Product Height | 1.15 in |
Overall Width | 1.17 in |
Overall Depth | 1.17 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.15 in |
Description
Potentiometer, Watts 2 W, Ohms 1,000, Max. Voltage 240V AC, Max. Amps 8 mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 13, 4X, 22 mm Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- ABB A16-30-10-81, A16, 3P CONTR, 24/50/60 (A16-30-10-81)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0455A)
- SQUARE D Load Center, QO, 2 Spaces, 30A, Fixed Main Lug, 1 Phase (QO2L30SCP)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- Eaton Potentiometers