Shop All Potentiometers
Eaton
Corrosion Resistant Potentiometer, 2W, 4mA
Mfr # M22-R10K-RH
Zoro # G6064265
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2 W
- Ohms 10,000
- Max. Voltage 240V AC
- Max. Amps 8 mA
- NEMA Rating 13, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-R10K-RH
- Zoro # G6064265
- UPC # 786685899732
- Country of Origin Germany
- Category Potentiometers
Dimensions
Size | 22 mm |
Product Width | 1.17 in |
Product Height | 1.15 in |
Product Length/Depth | 1.17 in |
Overall Depth | 1.17 in |
Overall Height | 1.15 in |
Overall Width | 1.17 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Description
Potentiometer, Watts 2 W, Ohms 10,000, Max. Voltage 240V AC, Max. Amps 8 mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 13, 4X, 22 mm Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR9R)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRM4L-120A)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB4)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- Eaton Switches