Shop All Sensor Cordsets & Receptacles
Eaton
Cordset, Plug, 9 Pin, Female
Mfr # CSMS9D9CY1602
Zoro # G8736357
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft.
- Number of Pins 9
- Jacket Color Yellow
- End 1 Number of Pins 9
- Max. Voltage 600VAC/VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CSMS9D9CY1602
- Zoro # G8736357
- UPC # 782116056750
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12 ft. |
Wire Size | 16 AWG |
Product Width | 1 in |
Product Height | 78.72 in |
Cord length | 79.2 ft |
Product Length/Depth | 1 in |
Description
Cordset, End 1 Gender Female, End 1 Thread 1 In.-16, End 1 Number of Pins 9, End 1 Mounting Orientation Straight, End 1 Connection Type 1 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 13 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA, cUL, UL, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 250 Feet (22SS316L250)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007D1)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (FNA-6-1/4)
- NVENT HOFFMAN Large-Volume Atex Purge System Type Y, Z (ATEX3003YZHM)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (115020A01F060)
- Eaton Sensors