Shop All Sensor Cordsets & Receptacles
Eaton
Cordset, Plug, 8 Pin, Female
Mfr # CSDS8A8CB2410
Zoro # G8736533
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 32.8 ft.
- Number of Pins 8
- Jacket Color Black
- End 1 Number of Pins 8
- Max. Voltage 600VAC/VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CSDS8A8CB2410
- Zoro # G8736533
- UPC # 786685269078
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 32.8 ft. |
Wire Size | 24 AWG |
Cord length | 396 ft |
Product Length/Depth | .58 in |
Product Width | .58 in |
Product Height | 396 in |
Description
Cordset, End 1 Gender Female, End 1 Thread 1 In.-16, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type 1 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA, cUL, UL, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD4X4NPW6)
- OMRON SOCKET (PYF08A-N)
- ARLINGTON INDUSTRIES 3/8 in. Snap2It Duplex Connector (3838AST-25)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG13F0035TFFJ)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5D5CY1602)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- Eaton Sensors