Shop All Sensor Cordsets & Receptacles
Eaton
Cordset, Plug, 5 Pin, Female
Mfr # CSMS5D5CY1602
Zoro # G8736341
original price:
$75.24
16% off
new price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft.
- Number of Pins 5
- Jacket Color Yellow
- End 1 Number of Pins 5
- Max. Voltage 600VAC/VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CSMS5D5CY1602
- Zoro # G8736341
- UPC # 782116056743
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6 ft. |
Wire Size | 16 AWG |
Product Height | 1 in |
Product Length/Depth | 78.72 in |
Cord length | 79.2 ft |
Product Width | 1 in |
Description
Cordset, End 1 Gender Female, End 1 Thread 7/8 In.-16, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 13 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA, cUL, UL, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Insulated Bonding/Grounding Wires 10' L (DRM492)
- GAMPAK Strap Rigid 1Hole 3/4Bg3 (49901)
- HONEYWELL Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01K8B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Clear (HS359-S250-CLEAR)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- Eaton Sensors