Shop All Sensor Cordsets & Receptacles
Eaton
Cordset, Plug, 5 Pin, Female
Mfr # CSDS5A5CY2205
Zoro # G8736497
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 16.4 ft.
- Number of Pins 5
- Jacket Color Yellow
- End 1 Number of Pins 5
- Max. Voltage 600VAC/VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CSDS5A5CY2205
- Zoro # G8736497
- UPC # 782116343478
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 16.4 ft. |
Wire Size | 22 AWG |
Product Width | .58 in |
Product Length/Depth | 196.8 in |
Product Height | .58 in |
Cord length | 196.8 ft |
Description
Cordset, End 1 Gender Female, End 1 Thread 1 In.-16, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type 1 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA, cUL, UL, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- SQUARE D Manual Motor Starter, 0.16A, 600V (2510MBW12)
- SQUARE D Panelboard Key (LP9618)
- GE Thermal Unit, 1.02 to 1.12A (CR123C118A)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- Eaton Sensors