Shop All Sensor Cordsets & Receptacles
Eaton
Cordset, Plug, 5 Pin, Female
Mfr # CSAS5A5CY2202
Zoro # G8736411
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft.
- Number of Pins 5
- Jacket Color Yellow
- End 1 Number of Pins 5
- Max. Voltage 600VAC/VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CSAS5A5CY2202
- Zoro # G8736411
- UPC # 782116490202
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6 ft. |
Wire Size | 22 AWG |
Product Length/Depth | 78.72 in |
Product Width | .58 in |
Product Height | .58 in |
Cord length | 79.2 ft |
Description
Cordset, End 1 Gender Female, End 1 Thread 1/2 In.-20, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type 1/2 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA, cUL, UL, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50521-10)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1CG0)
- RACO Extension Ring, 1 Gang, Steel, Outlet Box (653)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02722)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5D5CY1602)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG (8R3006A18A120)
- Eaton Sensor Cordsets & Receptacles