Shop All Sensor Cordsets & Receptacles
Eaton
Cordset, Plug, 3 Pin, Female
Mfr # CSAS3F3CY2202
Zoro # G8736366
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft.
- Number of Pins 3
- Jacket Color Yellow
- End 1 Number of Pins 3
- Max. Voltage 600VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CSAS3F3CY2202
- Zoro # G8736366
- UPC # 782116056897
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6 ft. |
Wire Size | 22 AWG |
Product Length/Depth | 78.72 in |
Product Height | .58 in |
Cord length | 79.2 ft |
Product Width | .58 in |
Description
Cordset, End 1 Gender Female, End 1 Thread 1 In.-16, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type 1 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA, cUL, UL, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 8A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM8)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Indctiv, NO/NC (XS7C4A1MPN12)
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-A4-K1)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (31NT91-1)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- Eaton Sensors