Shop All Blower Motors and Parts
Eaton
Contactor, 6-10Amp Overload, 1N/O 1N/C, 3P
Mfr # XTOB010BC1
Zoro # G4048970
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
- Reset Type - Relay Auto, Manual
- Overload Relay Current Range 6.0 to 9.0A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTOB010BC1
- Zoro # G4048970
- Country of Origin Germany
- Category Blower Motors and Parts
Dimensions
Body Width | 1.76 in |
Frame Size | B |
Body Depth | 1.86 in |
Body Height | 3.28 in |
Overall Height | 1.89 in |
Description
IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 10 A, Minimum Overload Relay Current Setting 6 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size B, Relay Style IEC, Overload Protection Type Thermal, Phase Three, Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed, Includes Mounting Hardware Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E647)
- EASY HEAT Heat Cable F/Pipe 30Ft (AHB-130)
- AMERI-VENT Single Wall Vent Pipe Hanger, 5 In (5VPH)
- TEMPCO Tempco Immersion Tank Heater, 1500W 120V 316 Stainless (TAT40007)
- EATON Contactor, 208-240V, 30A, 3P (C25DNY130)
- EATON Contactor, 120V 32A 3P W/ Aux (CE15FN3AB)
- EATON Relay 2.4-4.0Amp Overload Relay (XTOB004BC1)
- EATON Contactor, 24-40A Overload (XTOB040DC1)
- EATON Relay 16-24A 1N/O 1N/C Overloadrelay (XTOB024CC1)
- EATON Relay 4-6A Iec Overload Relay B Frme (XTOB006BC1)
- CARRIER Sound Blanket (321042-401)
- Eaton Blower Motors and Parts