Shop All Blower Motors and Parts
Eaton
Contactor, 24-40A Overload
Mfr # XTOB040DC1
Zoro # G4048307
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
- Reset Type - Relay Auto, Manual
- Number of Poles 3
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTOB040DC1
- Zoro # G4048307
- Country of Origin Georgia
- Category Blower Motors and Parts
Dimensions
Body Depth | 2.45 in |
Overall Height | 3 in |
Frame Size | D |
Body Width | 2.36 in |
Body Height | 3.31 in |
Description
IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 40 A, Minimum Overload Relay Current Setting 24 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size D, Relay Style IEC, Overload Protection Type Thermal, Phase Three, Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed, Includes Mounting Hardware Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK Pipe Pellet Vent 3X24In Galv (3VP-24)
- AIR KING Wall Mount Fan 5350/4180/3010 cfm (9318)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X5426, 2PK (20255.13H)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGF8)
- EATON Relay 16-24A 1N/O 1N/C Overloadrelay (XTOB024CC1)
- EATON Relay 2.4-4.0Amp Overload Relay (XTOB004BC1)
- EATON Relay 4-6A Iec Overload Relay B Frme (XTOB006BC1)
- EATON Contactor, 6-10Amp Overload, 1N/O 1N/C, 3P (XTOB010BC1)
- EATON Contactor, 208-240V, 30A, 3P (C25DNY130)
- LENNOX 5.0 Programmed Motor Module (10Y59)
- CARRIER Motor, 460V, 3-Phase, 1 HP, 1140 rpm (HD52AZ461)
- Eaton Blower Motors and Parts