Shop All Blower Motors and Parts
Eaton
Contactor, 208-240V, 30A, 3P
Mfr # C25DNY130
Zoro # G4048602
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards CSA, UL Listed
- Height 3.75 in
- Width 2.4 in
- Coil Volts 208/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25DNY130
- Zoro # G4048602
- UPC # 782116419265
- Country of Origin China
- Category Blower Motors and Parts
Dimensions
Height | 3.75 in |
Width | 2.4 in |
Frame Size | A |
Overall Height | 3.19 in |
Overall Depth | 2.32 in |
Overall Width | 1.97 in |
Details
Item | Definite Purpose Magnetic Contactor |
Phase | Three |
Standards | CSA, UL Listed |
Coil Volts | 208/240V AC |
Full Load Amps-Resistive | 40 A |
Enclosure NEMA Rating | 1 |
Number of Poles | 3 |
Full Load Amps-Inductive | 30 A |
Coil Voltage | 208/240V AC |
Contactor Style | HVACR Definite Purpose Contactor |
NEMA Enclosure Rating | No Enclosure |
Full Load Current - Resistive | 40 A |
Full Load Current - Inductive | 30 A |
Reversing Capability | Non-Reversing |
Series | C25 Series |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 208/240V AC, Series C25 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size A, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A, Phase Three, Overall Height 3.19 in, Overall Width 1.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1008)
- JB INDUSTRIES Line Piercing Saddle Valve, 7/8" OD, PK2 (A32914)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 24 in. L (9302)
- YORK SOURCE1 Board Cntrl Blower Ut (S1-03109175000)
- EATON Contactor, 120V 32A 3P W/ Aux (CE15FN3AB)
- EATON Relay 4-6A Iec Overload Relay B Frme (XTOB006BC1)
- EATON Relay 16-24A 1N/O 1N/C Overloadrelay (XTOB024CC1)
- EATON Relay 2.4-4.0Amp Overload Relay (XTOB004BC1)
- EATON Contactor, 6-10Amp Overload, 1N/O 1N/C, 3P (XTOB010BC1)
- EATON Contactor, 24-40A Overload (XTOB040DC1)
- CARRIER Isolation Relay, 208 to 230V, 3-Phase (HN61KK066)
- Eaton Blower Motors and Parts