Shop All Blower Motors and Parts
Eaton
Contactor, 120V 32A 3P W/ Aux
Mfr # CE15FN3AB
Zoro # G4048088
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, IEC Rated, UL Listed
- HP @ 3 Phase - 575V 25 hp
- HP @ 3 Phase - 208V 7 1/2 hp
- Reversing No
- Aux. Contact Configuration None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CE15FN3AB
- Zoro # G4048088
- UPC # 782113779393
- Country of Origin Bulgaria
- Category Blower Motors and Parts
Dimensions
Overall Height | 2.96 in |
Overall Depth | 3.25 in |
Overall Width | 1.8 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110-120V AC, Number of Poles 3, Full Load Current - Inductive 32 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 2.96 in, Overall Width 1.8 in, Terminal Connection Type Screw Terminals, Mounting Style Plate, Series Freedom, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS TUA Valve Element 134, 3/8" x 1/2" (068U2205)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (495J25)
- HONEYWELL Thermostat Cover Kit (14004406-910/U)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 3 In (B631-300S L)
- EATON Contactor, 208-240V, 30A, 3P (C25DNY130)
- EATON Contactor, 24-40A Overload (XTOB040DC1)
- EATON Relay 4-6A Iec Overload Relay B Frme (XTOB006BC1)
- EATON Relay 16-24A 1N/O 1N/C Overloadrelay (XTOB024CC1)
- EATON Relay 2.4-4.0Amp Overload Relay (XTOB004BC1)
- EATON Contactor, 6-10Amp Overload, 1N/O 1N/C, 3P (XTOB010BC1)
- DWYER INSTRUMENTS Paddle Flow Switch 1" (FS-2)
- Eaton Blower Motors and Parts