Shop All Plug & Receptacle Parts
Eaton
Contact Kit, 3 Pole, Series B1, Size 4
Mfr # 6-26-2
Zoro # G3624747
product price: $3,100.00
/ea
Free Shipping & Returns
$3,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 4
- Includes Movable Contacts, Springs, Stationary Contacts
- Contacts per Kit 3
- For Use With Eaton Freedom Series B1
- Type Renewal Parts/Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 6-26-2
- Zoro # G3624747
- UPC # 782113210834
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 4 |
Prod Size | Size 4,3 |
Product Width | 5.4 IN |
Product Height | 5.1 IN |
Product Length/Depth | 5.1 IN |
NEMA Size | 3, 4 |
Details
Includes | Movable Contacts, Springs, Stationary Contacts |
Item | Replacement Contact Kit |
Contacts per Kit | 3 |
For Use With | Eaton Freedom Series B1 |
Type | Renewal Parts/Accessories |
Used with | Used with NACL Contactors (Size 4) |
Series | A1/B1 |
Compatible with Series | Freedom |
Number of Contacts Included | 3 |
Description
Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series Freedom, NEMA Size 3, 4, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 500 (TY272M)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- RACO Connector, Flex Ac/Mc, 1/2", Dc Zinc (2632)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 100mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-100-R)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- EATON Replacement Coil, NEMA, 24VAC, Size 0 (9-2876-36)
- EATON Replacement Coil, NEMA, 240VAC, Size 0 (9-2876-2)
- EATON Replacement Coil, NEMA, 480VAC, Size 4, 5 (9-1891-3)
- Eaton Plug & Receptacle Parts