Shop All Push Button Contact Blocks
Eaton
Contact Block, Screw, Black, 22mm, 1NC
Mfr # M22-K01
Zoro # G6208185
original price:
$17.29
30% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 6A @ 240V AC
- For Use With Eaton M22 Push Buttons
- Size 22 mm
- Action Momentary
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-K01
- Zoro # G6208185
- UPC # 786685899510
- Country of Origin Germany
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Product Width | 1.18 in |
Product Length/Depth | 1.25 in |
Product Height | .25 in |
Manufacturer Warranty Length | 1 yr |
Connection Size | 22 mm |
Description
Contact Block, Contact Form 1NC, Contact Rating 6A @ 240V AC, For Use With Eaton M22 Push Buttons, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q300, Color Black, Terminal Connection Screw, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Safety Rating CE, CSA, IEC 60947, UL, VDE 0660
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Snagless Patch Cable, 14 ft., Black (N201-014-BK)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01E7B)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C880)
- EATON BUSSMANN Midget Fuse, NNB Series, Non-Indicating (NNB-R)
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC10)
- EATON Contact Block, NO, 30mm, Clear (HT8A)
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC01)
- EATON Contact Block, 1NC Lateopn/1NO Earlyclose (10250T55)
- EATON Contact Block, Cage, Black, 22mm, 1NO/1NC (M22-CK11)
- EATON Contact Block, NC, 30mm, Clear (HT8B)
- SCHNEIDER ELECTRIC Contact block with body fixing collar for 4 direction joystick controller, Harmony XB4 (ZD4PA203)
- Eaton Push Button Contact Blocks