Shop All Push Button Contact Blocks
Eaton
Contact Block, Enclosed Pushbutton Only
Mfr # M22-KC01
Zoro # G6182696
original price:
$13.69
25% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 6A @ 240V AC
- For Use With Eaton M22 Push Buttons
- Size 22 mm
- Action Momentary
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-KC01
- Zoro # G6182696
- UPC # 786685899534
- Country of Origin Germany
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Product Width | 1.18 in |
Product Length/Depth | 1.54 in |
Product Height | 1.03 in |
Manufacturer Warranty Length | 1 yr |
Connection Size | 22 mm |
Description
Contact Block, Contact Form 1NC, Contact Rating 6A @ 240V AC, For Use With Eaton M22 Push Buttons, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q300, Color Black, Terminal Connection Screw, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Safety Rating CE, CSA, IEC 60947, UL, VDE 0660
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- BRADFORD WHITE 239-43676-02 Resetable Thermal (239-43676-)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDS, 1 Gang, Malleable Iron (FDS-2M)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load (TP-SC24-30N-MPPT)
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC10)
- EATON Contact Block, NC Late Break, 30mm (HT8D)
- EATON Contact Block, NC, 30mm, Clear (HT8B)
- EATON Contact Block, Cage, Black, 22mm, 1NO/1NC (M22-CK11)
- EATON Contact Block, Cage, Black, 22mm, 1NC (M22-CK01)
- EATON Contact Block, Cage, Black, 22mm, 1NO (M22-CK10)
- SCHNEIDER ELECTRIC Terminal Block For Tholr Up38A On 35Mm R (LAD7B10)
- Eaton Push Button Contact Blocks