Shop All Push Button Accessories
Eaton
Contact Block, 2NO/2NC, 30mm
Mfr # 10250TD21H1H
Zoro # G5227214
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T and E34 Operators
- Color Black
- Includes Adapter and Contact Blocks
- Action Momentary/Break Before Make
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TD21H1H
- Zoro # G5227214
- UPC # 786680121036
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.75 in |
Product Length/Depth | 2.75 in |
Product Width | 1.75 in |
Manufacturer Warranty Length | 1 yr |
Connection Size | 30 mm |
Description
Contact Block, Contact Form 2NO/2NC, Contact Rating 10A @ 660V AC/DC, For Use With Eaton 10250T and E34 Operators, Action Momentary/Break Before Make, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Black, Standards cUL, UL Listed, Safety Rating NEC Class I Division 2, Groups B, C and D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125S)
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 1m (7000-13542-9710100)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NO, QD (IGS234)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In (GAR3905)
- EATON Blank Legend Plate, Black/White or Silver (HT8SP76)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T122-53)
- EATON Illuminated Push Button, 30mm, 1NO, Red (10250T397LRD2A-53)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- EATON LED Resistor 42-60VAC/DC, 22mm, Black (M22-XLED60)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T104)
- Eaton Switches