Shop All Push Button Accessories
Eaton
Contact Block, 2NO, 30mm
Mfr # 10250T2E
Zoro # G5221684
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights
- Color Gray
- Voltage 120V
- Action Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T2E
- Zoro # G5221684
- UPC # 786680122835
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1.9 in |
Product Height | 2.2 in |
Product Width | 1.3 in |
Manufacturer Warranty Length | 1 yr |
Connection Size | 30 mm |
Description
Contact Block, Contact Form 2NO, Contact Rating 0.5A @ 120V AC, For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Gray, Terminal Connection Pressure Terminal, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 10A, 600V AC, Indicating (TRS10RID)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 45A, 600V AC, Indicating (LPJ-45SPI)
- NVENT CADDY Rigid Box Support, NOVAL Accessory, Steel, Single and Double Gang (RBS16HD)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8BA)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- EATON Black Blanking Plug, 22mm, Black (M22S-B)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T103-2)
- EATON Miniature LED Bulb, 6 to 12V, Orange (E22LED612ON)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- Eaton Switches