Shop All Push Button Accessories
Eaton
Contact Block, 2NC, 30mm
Mfr # 10250T3E
Zoro # G5221711
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights
- Color Gray
- Voltage 120V
- Terminal Connection Pressure Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T3E
- Zoro # G5221711
- UPC # 786680123184
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.3 in |
Product Length/Depth | 1.9 in |
Product Height | 2.2 in |
Connection Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Contact Block, Contact Form 2NC, Contact Rating 0.5A @ 120V AC, For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Gray, Terminal Connection Pressure Terminal, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- 3M Shrink Tubing, 1.1in ID, Red, 9in, PK3 (ITCSN-1100-9"-RED-12-3 PC PKS)
- TAYMAC Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB350S)
- HONEYWELL Key Switch Off-On-(On) 20A 12VDC Quick Connect Terminals (84829-08)
- EATON Legend Plate, Square, Close, Black (10250TS73)
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- EATON Legend Plate, Square, Jog, Black (HT8SP19)
- EATON Illuminated Push Button, 22mm, Green (M22M-DL-G-K20-G)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- EATON Illuminated Push Button, 30mm, 1NO (10250T397LAD2A-53)
- Eaton Switches