Shop All Push Button Accessories
Eaton
Contact Block, 1NO/1NC, 30mm
Mfr # 10250TD21H
Zoro # G5268873
original price:
$146.70
18% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T and E34 Operators
- Color Black
- Includes Adapter and Contact Blocks
- Action Momentary/Break Before Make
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TD21H
- Zoro # G5268873
- UPC # 786680121029
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.75 in |
Product Height | 1.75 in |
Product Width | 1.75 in |
Manufacturer Warranty Length | 1 yr |
Connection Size | 30 mm |
Description
Contact Block, Contact Form 1NO/1NC, Contact Rating 10A @ 660V AC/DC, For Use With Eaton 10250T and E34 Operators, Action Momentary/Break Before Make, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Black, Standards cUL, UL Listed, Safety Rating NEC Class I Division 2, Groups B, C and D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3" Trade Size (SB-388NM)
- SQUARE D Coil, Magnetic, 240vac (3104140051)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, GY (P826GY)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 12 A (LC1D12M7)
- EATON Blanking Plug, F/30mm Push Button (10250TA7)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T23R)
- EATON Cutler-Hammer Legend Plate, Square, Reverse, Black (10250TS30)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- EATON Illum Push Button Operator, 22mm, Amber (M22M-DLH-A)
- SPRINGER CONTROLS CO T.E.R., Single Arrow Black Button Insert, Use w/ MIKE & VICTOR Pendants (PRTA006MPI)
- Eaton Push Button Accessories