Shop All Push Button Accessories
Eaton
Contact Block, 1NO, 30mm
Mfr # 10250T53E
Zoro # G5221675
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights
- Color Gray
- Voltage 120V
- Contact Rating 0.5A @ 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T53E
- Zoro # G5221675
- UPC # 786680123801
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2.2 in |
Product Width | 1.3 in |
Product Length/Depth | 1.8 in |
Manufacturer Warranty Length | 1 yr |
Connection Size | 30 mm |
Description
Contact Block, Contact Form 1NO, Contact Rating 0.5A @ 120V AC, For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Gray, Terminal Connection Pressure Terminal, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (BP/GMA-500MA)
- GROTE 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK (83-2505)
- GLEASON REEL Hubbell A-444D Commercial / Industrial Cable Reel - 12/4C x 40', Cast Aluminum, Cord Included (A-444D)
- HUBBELL WIRING DEVICE-KELLEMS Pbsbc Hubbell Boot Cover (PBSBC)
- EATON Miniature LED Bulb, 24 Volts, Red (HT8LEDRF3)
- EATON LED Resistor 42-60VAC/DC, 22mm, Black (M22-XLED60)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- EATON Blank Legend Plate, Round, Yellow or Red (10250TRP76)
- EATON Illuminated Push Button, 30mm, Blue (10250T476C24-53)
- EATON Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-1)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- Eaton Push Buttons & Indicators