Shop All Push Button Accessories
Eaton
Contact Block, 1NC Late Open, 30mm
Mfr # 10250T71
Zoro # G5221727
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights
- Color Black
- Voltage 660VAC/VDC
- Terminal Connection Pressure Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T71
- Zoro # G5221727
- UPC # 786680124037
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.9 in |
Product Height | 1.3 in |
Product Length/Depth | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Connection Size | 30 mm |
Description
Contact Block, Contact Form 1NC Late Open, Contact Rating 10A @ 660V AC/DC, For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Black, Terminal Connection Pressure Terminal, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie BK PK 100 (36J189)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33404)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BPA4)
- EATON Miniature Incandescent Bulb, 1828, 32V (28-5186)
- EATON Cutler-Hammer Legend Plate, Half Round, Open, Black (10250TM26)
- EATON Miniature LED Bulb, 24 Volts, White (E22LED024WN)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- EATON Legend Plate, Push/Pull, Start/Stop (10250TPP2)
- EATON Legend Plate, Rectangular, Man-Auto, Black (M22S-ST-GB11)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- Eaton Switches