Shop All Motor Starter Accessories
Eaton
Commoning Link A, 3 Phase, 5 Devices
Mfr # XTPAXCLKA5
Zoro # G0585645
original price:
$36.66
15% off
new price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series XT MMP Frame B
- Features 5 Devices
- Accessory Type Commoning Link
- Compatible with Series XT IEC
- Frame Size B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPAXCLKA5
- Zoro # G0585645
- UPC # 786685364544
- Country of Origin Germany
- Category Motor Starter Accessories
Dimensions
Frame Size | B |
Details
Item | Commoning Link |
For Use With | Series XT MMP Frame B |
Features | 5 Devices |
Accessory Type | Commoning Link |
Compatible with Series | XT IEC |
Description
Commoning Link, Accessory Type Commoning Link, Frame Size B, Compatible with Series XT IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (BRYCBR15W)
- ACDELCO Element-A/Cl, A178Cw (A178CW)
- INTERMATIC Lock Mount Control Blue (ELC4536D89)
- EATON Commoning Link A, 3 Phase, 4 Devices (XTPAXCLKA4)
- EATON Commoning Link A, 3 Phase, 3 Devices (XTPAXCLKA3)
- EATON Toolless Plug Connection Kit, Frame B (XTPAXTPCB)
- EATON Combination Connection Kit, For Frame D (XTPAXTPCD)
- EATON Combination Connection Kit, Frame B/C (XTPAXTPCC)
- EATON Commoning Link A, 3 Phase, 2 Devices (XTPAXCLKA2)
- BALDOR-RELIANCE Sc#6232 Kbrc-240D Black With Fbr Sw & (BC254-FBR)
- Eaton Starters