Shop All Motor Starter Accessories
Eaton
Commoning Link A, 3 Phase, 4 Devices
Mfr # XTPAXCLKA4
Zoro # G2725037
original price:
$32.46
14% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series XT MMP Frame B
- Features 4 Devices
- Accessory Type Commoning Link
- Product Width 1.5 in
- Product Height .5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPAXCLKA4
- Zoro # G2725037
- UPC # 786685364537
- Country of Origin Germany
- Category Motor Starter Accessories
Dimensions
Product Width | 1.5 in |
Product Height | .5 in |
Product Length/Depth | 7 in |
Overall Height | 0.5 in |
Frame Size | B |
Overall Width | 1.5 in |
Overall Depth | 7 in |
Details
Item | Commoning Link |
For Use With | Series XT MMP Frame B |
Features | 4 Devices |
Accessory Type | Commoning Link |
Type | Accessory |
Special Features | MMP with no side-mounted auxiliaries or voltage releases |
Phase | Three-phase |
Product Name | Eaton motor control auxiliary contact |
Compatible with Series | XT |
Current AC | 63 A |
Description
Commoning Link, Accessory Type Commoning Link, Current AC 63 A, Frame Size B, Overall Height 0.5 in, Overall Width 1.5 in, Compatible with Series XT, Overall Depth 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- MERSEN Fuse, ATQ Series, Time Delay, 20A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ20)
- MERSEN Pwr Dist Block, 85A, 1P, 14-4 AWG, 600VAC/DC (MPDB63101)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM7 (APP670IG)
- EATON Toolless Plug Connection Kit, Frame B (XTPAXTPCB)
- EATON Commoning Link A, 3 Phase, 5 Devices (XTPAXCLKA5)
- EATON Combination Connection Kit, Frame B/C (XTPAXTPCC)
- EATON Commoning Link A, 3 Phase, 3 Devices (XTPAXCLKA3)
- EATON Combination Connection Kit, For Frame D (XTPAXTPCD)
- EATON Commoning Link A, 3 Phase, 2 Devices (XTPAXCLKA2)
- SIEMENS Rotary Disconnect, 130mm, Yellow (3RV29260C)
- Eaton Motor Starter Accessories