Shop All Overload Relays
Eaton
Comm Module, Profibus4IN/2OUT, 24VDC
Mfr # C441S
Zoro # G2300532
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 2 in
- Width (In.) 1 in
- For Use With C441 - Motor Insight Overload Relay
- Application NEC and Sections of UL1053 for Ground Fault
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C441S
- Zoro # G2300532
- UPC # 786685416144
- Country of Origin China
- Category Overload Relays
Dimensions
Width | 6 in |
Height | 2 in |
Width (In.) | 1 in |
Depth (In.) | 3 in |
Product Height | 2 in |
Product Width | 6 in |
Product Length/Depth | 5.5 in |
Details
Item | Communication Module |
For Use With | C441 - Motor Insight Overload Relay |
Application | NEC and Sections of UL1053 for Ground Fault |
Standards | CE Certified, CSA Certified, cUL Listed, UL 508 |
Type | Profibus, 4IN/2OUT |
Coil Volts | 24V DC |
Includes | Profibus Communication Module for C441 Motor Insight Overload Relay - 120 VAC I/O |
Module Function | Communication |
Number of modules | 4 IN/2 OUT |
Voltage rating | 120 V |
Special features | Profibus |
Compliances | CE Marked |
Certifications | UL Listed |
Product Name | Eaton C441 Motor Insight motor protection relay communication module |
Description
Communication Module, For Use With C441 - Motor Insight Overload Relay, Includes Profibus Communication Module for C441 Motor Insight Overload Relay - 120 VAC I/O, Module Function Communication, Standards CE Certified, CSA Certified, cUL Listed, UL 508, Height 2 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (PTN0.38BK500)
- ASHCROFT Pressure Switch, SPDT, 6 to 30 psi (APAN41H012LS0230#-NSR)
- TELEMECANIQUE SENSORS Cylndrical Prox Sensor, Inductive, NO (XS630B1PAM12)
- SQUARE D Circuit Breaker Enclosure, HD, 15 to 100A, Main Circuit Breaker (HD100S)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCSS)
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GCSS)
- EATON Motor Manager With Keypad, 600VAC, 1-9A (C441DA)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GCS)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- Eaton Motor Controls