Shop All Overload Relays
Eaton
Comm Module, DeviceNet, w/ 24VDC I/O
Mfr # C441L
Zoro # G3022162
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 2 in
- Depth (In.) 3 in
- Width (In.) 1 in
- Standards CE Certified, CSA Certified, RoHS Compliant, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C441L
- Zoro # G3022162
- UPC # 786685416113
- Country of Origin China
- Category Overload Relays
Dimensions
Width | 6 in |
Height | 2 in |
Depth (In.) | 3 in |
Width (In.) | 1 in |
Length | 5.5 in |
Product Width | 6 in |
Product Height | 2 in |
Product Length/Depth | 5.5 in |
Details
Item | Communication Module |
Standards | CE Certified, CSA Certified, RoHS Compliant, UL Listed |
Application | NEC and Sections of UL1053 for Ground Fault |
Type | DeviceNet, 4IN/2OUT |
For Use With | C441 - Motor Insight Overload Relay |
Coil Volts | 24V DC |
Includes | DeviceNet Communication Module for C441 Motor Insight Overload Relay - 24 VDC I/O |
Weight | 8 oz |
Module Function | Communication |
Special features | DeviceNet |
Certifications | CSA Certified |
Voltage rating | 24 Vdc |
Operating Temperature | -40° to 131°F (-40° to 55°C) |
Number of modules | 2 IN/1 OUT |
Compliances | CE Marked |
Product Name | Eaton C441 Motor Insight motor protection relay communication module |
Description
Communication Module, For Use With C441 - Motor Insight Overload Relay, Includes DeviceNet Communication Module for C441 Motor Insight Overload Relay - 24 VDC I/O, Module Function Communication, Standards CE Certified, CSA Certified, RoHS Compliant, UL Listed, Height 2 in, Length 5.5 in, Weight 8 oz, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Auto Off Hand, Black (HT8SP49)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C23)
- NVENT HOFFMAN Cabinets with Mechanical Lugs Type 3r Gr (A1200NECT)
- MONOPRICE Cat5E Utp Solid Cmr, Blue 500 ft. (13678)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCSS)
- EATON Motor Manager With Keypad, 600VAC, 1-9A (C441DA)
- EATON Overload Relay, 2.40 to 4A, Class 10, 3P (XTOM004AC1)
- EATON Overload Relay, 4 to 20A, Electronic, 3P (XTOE020CCSS)
- EATON Overload Relay, 1.60 to 2.40A, Class 10, 3P (XTOM2P4AC1)
- SCHNEIDER ELECTRIC Motor Manager, E Modbus, 240VAC, 5-100A (LTMR100EFM)
- Eaton Motor Controls