Shop All Overload Relays
Eaton
Comm Module, DeviceNet, w/ 120VAC I/O
Mfr # C441K
Zoro # G1582935
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 3 in
- Width (In.) 1 in
- Application NEC and Sections of UL1053 for Ground Fault
- Depth (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C441K
- Zoro # G1582935
- UPC # 786685416106
- Country of Origin China
- Category Overload Relays
Dimensions
Width | 1 in |
Height | 3 in |
Width (In.) | 1 in |
Depth (In.) | 3 in |
Details
Item | Communication Module |
Application | NEC and Sections of UL1053 for Ground Fault |
Coil Volts | 120V AC |
Type | DeviceNet, 4IN/2OUT |
For Use With | C441 - Motor Insight Overload Relay |
Standards | CE Certified, CSA Certified, cUL Listed, UL 508 |
Includes | DeviceNet Communication Module for C441 Motor Insight Overload Relay - 120 VAC I/O |
Module Function | Communication |
Description
Communication Module, For Use With C441 - Motor Insight Overload Relay, Includes DeviceNet Communication Module for C441 Motor Insight Overload Relay - 120 VAC I/O, Module Function Communication, Standards CE Certified, CSA Certified, cUL Listed, UL 508, Height 3 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Programmable Relay, 12-24VDC (ZEN-10C1DR-D-V2)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 5A, 600V AC, Non-Indicating (KLDR005)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 20A (PS5466XGCM)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-183)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045DGS)
- EATON Overload Relay, IEC, Electronic (XTOE175GCSS)
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GCSS)
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- EATON Overload Relay, 2.40 to 4A, Class 10, 3P (XTOM004AC1)
- EATON Remote User Interface Cable, 2 Meter (D77E-QPIP200)
- EATON CUTLER-HAMMER FREEDOM SERIES OVERLOAD RELAY HEATER ELEMENT, 3PK (H2102B-3)
- Eaton Overload Relays