Shop All IEC Combination Starters
Eaton
CombMotorStart, Therm, 600VAC, SelectSwtch
Mfr # ECX77H8DJD-M
Zoro # G610042060
product price: $1,472.99
/ea
Free Shipping & Returns
$1,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Short Circuit Protection Circuit Breaker
- Trip Class 10
- Auxiliary Contact Form 1NO
- Operator Function Hand/Off/Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX77H8DJD-M
- Zoro # G610042060
- Country of Origin Mexico
- Category IEC Combination Starters
Dimensions
Frame Size | C |
Overall Height | 18.9 in |
Overall Width | 9.08 in |
Mounting Hole Distance - Height | 18.13 in |
Mounting Hole Distance - Width | 6 in |
Mounting Hole Diameter | 0.28 in |
Overall Depth | 11.33 in |
Description
Combination Motor Starter, Coil Voltage 600V AC, Current AC 32 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 12, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW (HBL61CM03)
- SQUARE D Disconnect Switch 600Vac 100A Nema (9422ATEF101)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594V)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 12, Hinged (A14128CHFL)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- ALLEN BRADLEY SER A 4.0-6.3a Amp Economy 24V-DC Starter (190E-KMNDJ2-CB63X)
- ALLEN BRADLEY SER A 4.0-6.3A Amp Miniature Economy 24V-DC Other Starter (190E-KMNDJ2-CB63X)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- Eaton Starters