Shop All IEC Combination Starters
Eaton
CombMotorStart, Therm, 600VAC, SelectSwtch
Mfr # ECX77H1DJD-Q
Zoro # G110043406
product price: $1,102.99
/ea
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Short Circuit Protection Circuit Breaker
- Trip Class 10
- Auxiliary Contact Form 1NO
- Operator Function Hand/Off/Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX77H1DJD-Q
- Zoro # G110043406
- Country of Origin Mexico
- Category IEC Combination Starters
Dimensions
Mounting Hole Distance - Width | 5.25 in |
Overall Width | 8.4 in |
Mounting Hole Distance - Height | 15.4 in |
Overall Depth | 8.22 in |
Frame Size | C |
Mounting Hole Diameter | 0.27 in |
Overall Height | 16.23 in |
Description
Combination Motor Starter, Coil Voltage 600V AC, Current AC 32 A, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 7 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Handle Tie, 22A, 2 Poles (ECQTH3)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 2P, 75A (8910DPA72RV02)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- ALLEN BRADLEY Economy 0.63-1.0A Amp 3Ph SER A 24V-DC Other Starter (190E-KMNDJ2-CB10X)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- ALLEN BRADLEY SER A 4.0-6.3A Amp Miniature Economy 24V-DC Other Starter (190E-KMNDJ2-CB63X)
- Eaton IEC Combination Starters