Shop All IEC Combination Starters
Eaton
CombMotorStart, Therm, 600VAC, SelectSwtch
Mfr # ECX77D2DJB-J
Zoro # G310043084
product price: $1,407.99
/ea
Free Shipping & Returns
$1,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Short Circuit Protection Circuit Breaker
- Trip Class 10
- Auxiliary Contact Form 1NO
- Operator Function Hand/Off/Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX77D2DJB-J
- Zoro # G310043084
- Country of Origin Mexico
- Category IEC Combination Starters
Dimensions
Mounting Hole Distance - Width | 6 in |
Overall Width | 9.08 in |
Overall Depth | 11.33 in |
Overall Height | 18.9 in |
Mounting Hole Diameter | 0.28 in |
Mounting Hole Distance - Height | 18.13 in |
Frame Size | B |
Description
Combination Motor Starter, Coil Voltage 600V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 3 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 3R, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 3/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11591501)
- NOBLES/TENNANT CORD - POWER 14/3 75' YELLOW STW, 600V (610974)
- BATTERY DOCTOR Heavy Duty Push Pull Switch, Panel Mount (20300)
- POWER FIRST Cord Set, In-line GFCI, 120V, 20 Amps AC (2XYR7)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- Eaton Starters