Shop All IEC Combination Starters
Eaton
CombMotorStart, Therm, 600VAC, SelectSwtch
Mfr # ECX77D1DJB-J
Zoro # G110042997
product price: $1,042.99
/ea
Free Shipping & Returns
$1,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Short Circuit Protection Circuit Breaker
- Trip Class 10
- Auxiliary Contact Form 1NO
- Operator Function Hand/Off/Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX77D1DJB-J
- Zoro # G110042997
- Country of Origin Mexico
- Category IEC Combination Starters
Dimensions
Mounting Hole Distance - Width | 5.25 in |
Mounting Hole Distance - Height | 15.4 in |
Overall Depth | 8.22 in |
Overall Width | 8.4 in |
Frame Size | B |
Mounting Hole Diameter | 0.27 in |
Overall Height | 16.23 in |
Description
Combination Motor Starter, Coil Voltage 600V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 3 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 3/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 7 ft. (2143)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1402-100)
- POLLAK Master Disconnect Switch (P6Q-51902EP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (LC1D65AU7)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- ALLEN BRADLEY 4-6.3A Amp 120V-Ac Combination Starter (103H-EFBD2-DB63X-6P-14RM-A11-A20-KY-S11)
- Eaton Starters