Shop All IEC Combination Starters
Eaton
CombMotorStart, Therm, 480VAC, SelectSwtch
Mfr # ECX77L1CJD-T
Zoro # G710042151
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Short Circuit Protection Circuit Breaker
- Trip Class 10
- Auxiliary Contact Form 1NO
- Operator Function Hand/Off/Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX77L1CJD-T
- Zoro # G710042151
- Country of Origin Mexico
- Category IEC Combination Starters
Dimensions
Frame Size | D |
Mounting Hole Diameter | 0.27 in |
Mounting Hole Distance - Height | 15.4 in |
Overall Depth | 8.22 in |
Overall Height | 16.23 in |
Mounting Hole Distance - Width | 5.25 in |
Overall Width | 8.4 in |
Description
Combination Motor Starter, Coil Voltage 480V AC, Current AC 65 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 15 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 10A, 600V, 3P (2510FG5)
- MULBERRY Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30538)
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 35A, 250V AC, 20kA DC (BP/FRN-R-35)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- ALLEN BRADLEY Economy 0.63-1.0A Amp 3Ph SER A 24V-DC Other Starter (190E-KMNDJ2-CB10X)
- Eaton IEC Combination Starters