Shop All IEC Combination Starters
Eaton
CombMotorStart, Therm, 480VAC, SelectSwtch
Mfr # ECX77L1CJD-R
Zoro # G310042131
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Short Circuit Protection Circuit Breaker
- Trip Class 10
- Auxiliary Contact Form 1NO
- Operator Function Hand/Off/Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ECX77L1CJD-R
- Zoro # G310042131
- Country of Origin Mexico
- Category IEC Combination Starters
Dimensions
Frame Size | D |
Overall Height | 16.23 in |
Mounting Hole Diameter | 0.27 in |
Mounting Hole Distance - Width | 5.25 in |
Overall Depth | 8.22 in |
Overall Width | 8.4 in |
Mounting Hole Distance - Height | 15.4 in |
Description
Combination Motor Starter, Coil Voltage 480V AC, Current AC 65 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Netcat Pro Kit With Accessories (NC-520)
- LEGRAND Blank End, Ivory, Steel, Ends (V4010B)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Gray, Ste (LWASK6G)
- NVENT CADDY J-Hook, Cat HP, Pre-Galvanized, 4in Diameter, 60lb Static Load (CAT64HP)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- EATON CombMotorStart, Therm, 240VAC, SelectSwtch (ECX77L2BJD-S)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- Eaton Starters