Shop All IEC Combination Starters
Eaton
CombMotorStart, Therm, 480VAC, SelectSwtch
Mfr # ECX77H1CJD-N
Zoro # G110042720
product price: $1,102.99
/ea
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Short Circuit Protection Circuit Breaker
- Trip Class 10
- Auxiliary Contact Form 1NO
- Operator Function Hand/Off/Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX77H1CJD-N
- Zoro # G110042720
- Country of Origin Mexico
- Category IEC Combination Starters
Dimensions
Mounting Hole Distance - Width | 5.25 in |
Overall Depth | 8.22 in |
Overall Height | 16.23 in |
Mounting Hole Distance - Height | 15.4 in |
Overall Width | 8.4 in |
Frame Size | C |
Mounting Hole Diameter | 0.27 in |
Description
Combination Motor Starter, Coil Voltage 480V AC, Current AC 32 A, Horsepower @ Three Phase - 600V AC 15 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Flange Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGF039F)
- APPLETON ELECTRIC Conduit Outlet Body, L, 3/4 In. (GRL75-A)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- GARDNER BENDER WireGard 18-10 Ga. Copper Wire Wire Connectors Yellow 200 pk (16-004N)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- Eaton Motor Controls