Shop All IEC Combination Starters
Eaton
CombMotorStart, Therm, 480VAC, SelectSwtch
Mfr # ECX77D2CJB-K
Zoro # G310043183
product price: $1,407.99
/ea
Free Shipping & Returns
$1,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Short Circuit Protection Circuit Breaker
- Trip Class 10
- Auxiliary Contact Form 1NO
- Operator Function Hand/Off/Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX77D2CJB-K
- Zoro # G310043183
- Country of Origin Mexico
- Category IEC Combination Starters
Dimensions
Mounting Hole Distance - Width | 6 in |
Overall Depth | 11.33 in |
Mounting Hole Distance - Height | 18.13 in |
Mounting Hole Diameter | 0.28 in |
Frame Size | B |
Overall Width | 9.08 in |
Overall Height | 18.9 in |
Description
Combination Motor Starter, Coil Voltage 480V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 3R, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 1 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Red, 30mm (9001R24)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-78-1)
- HUBBELL 30A Watertight Locking Plug 3P 4W 600VAC L17-30P YL (HBL28W77)
- IDEAL Connector, PK10 (85-037)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- ALLEN BRADLEY Economy 0.63-1.0A Amp 3Ph SER A 24V-DC Other Starter (190E-KMNDJ2-CB10X)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- ALLEN BRADLEY 4-6.3A Amp 120V-Ac Combination Starter (103H-EFBD2-DB63X-6P-14RM-A11-A20-KY-S11)
- Eaton Starters