Shop All IEC Combination Starters
Eaton
CombMotorStart, Therm, 480VAC, SelectSwtch
Mfr # ECX77D2CJB-J
Zoro # G310043145
product price: $1,281.99
/ea
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Short Circuit Protection Circuit Breaker
- Trip Class 10
- Auxiliary Contact Form 1NO
- Operator Function Hand/Off/Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX77D2CJB-J
- Zoro # G310043145
- Country of Origin Mexico
- Category IEC Combination Starters
Dimensions
Frame Size | B |
Overall Width | 9.08 in |
Mounting Hole Distance - Height | 18.13 in |
Overall Height | 18.9 in |
Mounting Hole Diameter | 0.28 in |
Overall Depth | 11.33 in |
Mounting Hole Distance - Width | 6 in |
Description
Combination Motor Starter, Coil Voltage 480V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 3 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 3R, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 3/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA163 or 9080LBC163 blocks (9080LB31)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GCW2)
- CANTEX Female Adapter, 4 In Conduit, PVC (5140052)
- LINEMASTER Explosion Proof - Industrial 500 (594-EX)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- ALLEN BRADLEY SER A 4.0-6.3A Amp Miniature Economy 24V-DC Other Starter (190E-KMNDJ2-CB63X)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- Eaton Starters