Shop All IEC Combination Starters
Eaton
CombMotorStart, Therm, 480VAC, SelectSwtch
Mfr # ECX77D2CJB-H
Zoro # G810043188
product price: $1,281.99
/ea
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Short Circuit Protection Circuit Breaker
- Trip Class 10
- Auxiliary Contact Form 1NO
- Operator Function Hand/Off/Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX77D2CJB-H
- Zoro # G810043188
- Country of Origin Mexico
- Category IEC Combination Starters
Dimensions
Frame Size | B |
Overall Depth | 11.33 in |
Overall Height | 18.9 in |
Mounting Hole Distance - Width | 6 in |
Mounting Hole Distance - Height | 18.13 in |
Mounting Hole Diameter | 0.28 in |
Overall Width | 9.08 in |
Description
Combination Motor Starter, Coil Voltage 480V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 1 1/2 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 3R, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- SIEMENS Pilot Light Lens, 30mm, Red, Plastic (52RA4S2)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 30A, 250V AC, Non-Indicating (NON-30)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3424512)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- ALLEN BRADLEY Economy 0.63-1.0A Amp 3Ph SER A 24V-DC Other Starter (190E-KMNDJ2-CB10X)
- ALLEN BRADLEY SER A 4.0-6.3a Amp Economy 24V-DC Starter (190E-KMNDJ2-CB63X)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- Eaton Starters