Shop All IEC Combination Starters
Eaton
CombMotorStart, Therm, 240VAC, SelectSwtch
Mfr # ECX77H8BJD-Q
Zoro # G310042148
product price: $1,340.99
/ea
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Short Circuit Protection Circuit Breaker
- Trip Class 10
- Auxiliary Contact Form 1NO
- Operator Function Hand/Off/Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX77H8BJD-Q
- Zoro # G310042148
- Country of Origin Mexico
- Category IEC Combination Starters
Dimensions
Frame Size | C |
Overall Height | 18.9 in |
Mounting Hole Distance - Height | 18.13 in |
Overall Depth | 11.33 in |
Mounting Hole Distance - Width | 6 in |
Mounting Hole Diameter | 0.28 in |
Overall Width | 9.08 in |
Description
Combination Motor Starter, Coil Voltage 240V AC, Current AC 32 A, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 12, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 7 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Silvr/Black (9001KN211)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC 6 A, 1 C/O (52001)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW600mm made of galvanised sheet steel (NSYMM65)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 1 Pole, 120/240V AC (QO160)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- Eaton Starters