Shop All IEC Combination Starters
Eaton
CombMotorStart, Therm, 240VAC, SelectSwtch
Mfr # ECX77D1BJB-J
Zoro # G610042688
product price: $1,145.99
/ea
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Short Circuit Protection Circuit Breaker
- Trip Class 10
- Auxiliary Contact Form 1NO
- Operator Function Hand/Off/Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX77D1BJB-J
- Zoro # G610042688
- Country of Origin Mexico
- Category IEC Combination Starters
Dimensions
Mounting Hole Distance - Height | 15.4 in |
Mounting Hole Distance - Width | 5.25 in |
Frame Size | B |
Overall Height | 16.23 in |
Mounting Hole Diameter | 0.27 in |
Overall Width | 8.4 in |
Overall Depth | 8.22 in |
Description
Combination Motor Starter, Coil Voltage 240V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 3 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 3/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 30 Amps, 125/250V, NEMA L14-30R (YGP027F)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP26)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC, 5 PK (S506-3.15-R)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- ALLEN BRADLEY 4-6.3A Amp 120V-Ac Combination Starter (103H-EFBD2-DB63X-6P-14RM-A11-A20-KY-S11)
- Eaton IEC Combination Starters