Shop All IEC Combination Starters
Eaton
CombMotorStart, Therm, 208VAC, SelectSwtch
Mfr # ECX77L8EJD-S
Zoro # G510041743
Free Shipping & Returns
$1,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Short Circuit Protection Circuit Breaker
- Trip Class 10
- Auxiliary Contact Form 1NO
- Operator Function Hand/Off/Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ECX77L8EJD-S
- Zoro # G510041743
- Country of Origin Mexico
- Category IEC Combination Starters
Dimensions
Frame Size | D |
Overall Width | 9.08 in |
Mounting Hole Distance - Height | 18.13 in |
Overall Height | 18.9 in |
Mounting Hole Distance - Width | 6 in |
Overall Depth | 11.33 in |
Mounting Hole Diameter | 0.28 in |
Description
Combination Motor Starter, Coil Voltage 208V AC, Current AC 65 A, Horsepower @ Three Phase - 600V AC 40 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 12, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Hand Held 4 Digit Counter On Steel Base (3900-0204)
- GARDNER BENDER CLAMP PLSTC WHT 1/2""CD12 (PPC-1550)
- SCHNEIDER ELECTRIC 2 Button Control Station W/ Arrows (XALD222H7)
- INTERSTATE PNEUMATICS 0.450 Inch ID x 0.562 Inch Long Ferrules, PK 12 (F0769-12)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- ALLEN BRADLEY SER A 4.0-6.3A Amp Miniature Economy 24V-DC Other Starter (190E-KMNDJ2-CB63X)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- Eaton Motor Controls