Shop All IEC Combination Starters
Eaton
CombMotorStart, Therm, 208VAC, SelectSwtch
Mfr # ECX77D1EJB-K
Zoro # G710042977
product price: $1,145.99
/ea
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Short Circuit Protection Circuit Breaker
- Trip Class 10
- Auxiliary Contact Form 1NO
- Operator Function Hand/Off/Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECX77D1EJB-K
- Zoro # G710042977
- Country of Origin Mexico
- Category IEC Combination Starters
Dimensions
Overall Height | 16.23 in |
Overall Width | 8.4 in |
Overall Depth | 8.22 in |
Mounting Hole Distance - Height | 15.4 in |
Mounting Hole Distance - Width | 5.25 in |
Frame Size | B |
Mounting Hole Diameter | 0.27 in |
Description
Combination Motor Starter, Coil Voltage 208V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 1 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Yellow (AT1510EV-YL)
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 50A 250V, 2-Pole 3-Wire Grounding, 6-50P, Gray (9650NP)
- SOUTHWIRE Octagon Strut Washer 1-1/2 O.D. For 1/4 Or 3/16 Bolt Size (12WFS)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1515000)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- ALLEN BRADLEY SER A 4.0-6.3A Amp Miniature Economy 24V-DC Other Starter (190E-KMNDJ2-CB63X)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- Eaton Motor Controls